Beli earth tester kyoritsu 4105a di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KYORITSU Earth Tester (Alat Ukur Grounding)
    Mulai

    Rp8.799.900

    KYORITSU Earth Tester (Alat Ukur Grounding)
    Deskripsi:
    - Earth resistance measurement with 3 and wires- 3 ranges covering measurements from 0.01 to 2000 ohm- Earth Voltage measurement from 0 to 200V (AC)- Automatic checking of current spike resistance
    atribut:
    • Measurement Ranges (ohm): 0-2000
    • Accuracy (ohm): 20
    • Overload Protection (VAC): 260
    • Power Supply: R6/RL6
  2. KYORITSU Ground Resistance Tester
    Mulai

    Rp7.199.900

    KYORITSU Ground Resistance Tester
    Deskripsi:
    Accurate measurement is possible even in environments with large auxiliary ground resistance.
  3. KYORITSU Digital Insulation Tester (Pengukur Isolasi)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp7.799.900

    KYORITSU Digital Insulation Tester (Pengukur Isolasi)
    Deskripsi:
    - Bargraph to display insulation - Displays the value of external AC voltage along with flashing symbol.- Auto null function to automatically subtract the test lead resistance before displaying the real continuity resistance value.- Trac-Lok mode to conserve battery life on insulation and continuity tests.- Live circuit warning beeper.- Releasing the test button automatically discharges the charges stored in the circuit under test.- Backlight function to view the test results in dimly lit areas.
    atribut:
    • AC Voltage Accuracy: ±5%rdg±3dgt
    • Contents Included: 7122B (Test leads) Pouch for test leads; 8923 (F500mA/600V fuse) x2; R6 (AA) x8; Shoulder Strap; Instruction Manual
    • Continuity Test Accuracy: ±1.5%rdg±5dgt (20Ω), ±1.5%rdg±3dgt (200Ω/2000Ω)
    • Continuity Test Measurement Current (mA): min. DC 200
    • Continuity Test Measuring Range (ohm): 20/200/2000
    • Continuity Test Output Voltage on Open Circuit (V): DC 7-12
    • EMC standard: IEC 61326-1
    • IP Rating: IEC 60529-IP54
    • Insulation Resistance Accuracy: ±1.5%rdg±5dgt (20MΩ/200MΩ). ±10%rdg±3dgt (2000MΩ)
    • Insulation Resistance Measuring Range (MΩ): 20/200/2000
    • Insulation Resistance Nominal Current (mA): min. DC 1
    • Insulation Resistance Outpur Short Circuit Current (mA): Approx. DC 1.5
    • Insulation Resistance Output Voltage on Open Circuit: Rated test Voltage +20%, 0%
    • Insulation Resistance Test Voltage (V): 250/500/1000
    • Power Supply: R6 (AA) (1.5V) x8
    • Resistance Range (ohm): 20/200/2000
    • Safety Standard: IEC 61010-1 CAT III 300V Pollution Degree 2. IEC 61010-2-031 IEC 61557-1/2/4
  4. FLEXICON Galvanized Steel Flexible Conduit (Pipa Fleksibel Baja)
    Mulai

    Rp2.799.900

    FLEXICON Galvanized Steel Flexible Conduit (Pipa Fleksibel Baja)
    Deskripsi:
    Galvanised steel, helically wound, flexible conduit with smooth oil resistant and high temperature PVC cover. High mechanical strength combined with extremely high IP rating (IP68 and IP69) suitable for external applications where fire performance is not a consideration.
    atribut:
    • Compression Strength (N): 350
    • Temperature Range (°C): -100 to 300
  5. KYORITSU Tang Ampere Digital AC/DC
    Rating:
    100% of 100
    (1)
    Mulai

    Rp4.099.900

  6. KYORITSU Ground Resistance Meter
    Mulai

    Rp7.699.900

    KYORITSU Ground Resistance Meter
    Deskripsi:
    Compact digital artist that also supports simple measurement (2-pole method)A probe for simple measurement (2-pole method) with replaceable tip pin and alligator clip is standard equipment.Supports all types A to D grounding work (3-pole method)* Impact such as dropping or storage at high temperature may cause a malfunction and is not covered by the warranty. [Cancellation is not possible after ordering for products with proofreading] * Orders can only be made online for products with proofreading and traceability system diagrams. * Documents applicable only to products that include (with JCSS calibration certificate), (with general calibration certificate / traceability system diagram), and (with calibration certificate / traceability system diagram) in the product number are attached.
    atribut:
    • Dimensions (WxDxH) (mm): 158x70x105
    • Power Supply: AA batteries (R6P) x 6 (included)
    • Earth Voltage (V): 200
    • Case: Soft
    • Ground Resistance (ohm): 20/200/2000
  7. KYORITSU Tang Ampere Digital AC
    Rating:
    87% of 100
    (3)
    Mulai

    Rp1.699.900

  8. KYORITSU Multimeter Digital (Multitester)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.199.900

    KYORITSU Multimeter Digital (Multitester)
    Deskripsi:
    Multitester digital Kyoritsu terbaik di kelasnya dan memiliki perlindungan arus korslet, untuk kebutuhan elektronik dan laboratorium listrik dengan akurasi dan desain yang ergonomis. Tersedia beberapa pilihan multitester sesuai dengan kebutuhan pengukuran dengan fungsi yang profesional
  9. UNI-T Earth Ground Tester (Penguji Pentanahan)
    Mulai

    Rp4.199.900

    UNI-T Earth Ground Tester (Penguji Pentanahan)
    Deskripsi:
    UT520 series can perform precise 3-wire and simple 2-wire earth resistance measurement for power and electrical systems, lightning protection equipment, and ground system of all electrical equipment. This series is UNI-T's introductory earth resistance tester with high economic value. Its light weight design is convenient for field work.
    atribut:
    • AC Earth Voltage (V): Range : 0-200 ±(1%+4); Frequency : 50Hz/60Hz
    • Display Count: 2000
    • Data Storage: 20
    • Auto Power Off (minute): Around 10
    • Display (mm): 70.6x34
    • Earth Resistance (ohm): Range : 0-20 ±(2%+10); 0-200 ±(2%+3); 0-2000 ±(2%+10)
    • Over-range Display Display : \"OL\"
    • Poor Contact Display : \"...Ω\"
    • Power Supply: 1.5V Battery (LR6)
    • Product Color : Red and Grey
    • Product Size(mm): 160x100x70.5
    • Standard Accessories : Batteries, simple test leads with alligator clips, standard test leads with alligator clips, earth spike, gallus
    • Standard Carton Measurement (mm): 530x300x350
    • Standard Individual Packing : Gift box, carrying bag, English manual
  10. KYORITSU Digital Clamp Meter (Tang Ampere)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.699.900

    KYORITSU Digital Clamp Meter (Tang Ampere)
    atribut:
    • Power Source: R03/LR03 x 2
  11. KYORITSU Earth Clamp Testers (Tang Ampere Grounding)
    Mulai

    Rp25.999.900

    KYORITSU Earth Clamp Testers (Tang Ampere Grounding)
    atribut:
    • Dimensions (mm): 246x120x54 (LxWxD)
    • Conductor Size (mm): Approx. 32
    • Current Consumption (mA): Approx. 50 (max.100)
    • Earth Resistance Auto Range (ohm): 20.00/200.00/1500
    • Over Range Indication: \"OL\"is displayed when input exceeds the upper limit of a measuring range
    • Response Time (s): Approx. 7 (Earth resistance); Approx. 24 (AC current)
  12. KYORITSU Digital Earth Tester
    Mulai

    Rp14.999.900

    KYORITSU Digital Earth Tester
    Deskripsi:
    - Bluetooth enabled for data transfer- Hard Case Model- 3-Pole and 2-Pole Earth Resistance measurement (0.01 to 2000Ω)- Waterproof design (IP67)- Built-in Bluetooth® enables data transfer- Noise rejection up to 25V rms allows accurate testing in noisy environments- Rotary Switch makes the user interface very intuitive- Large LCD Display with Backlight- LED to monitor correct / non correct auxiliary earth spike resistance- Earth Voltage Measurement (AC/DC 0 to 300V)- CAT IV 100V
    atribut:
    • Accessories: 7127B (Simplified measurement probe), 7266 (Earth resistance test leads [red 20m, yellow 10m, green 5m/1set]), 8041 (Auxiliary earth spikes [2spikes/1set]), 9121 (Shoulder strap), 9197 (Hard case), LR6(AA) × 6, Instruction manual
    • Accuracy: ±1.5%rdg±0.08 Ω, ±1.5%rdg±4dgt
    • Applicable Standards: IEC 61010-1 CAT IV 100V / CAT III 150V / CAT II 300V Pollution degree 3, IEC 61010-2-030, IEC 61010-031, IEC 61557-1, 5, IEC 60529 (IP67), IEC 61326-1, 2-2
    • Auxiliary Earth Resistance (ohm): <10k, <50k, <100k
    • Communication Interface: Bluetooth®5.0
    • Comparator Reference Value (ohm): 10, 100, 500
    • Dimensions (LxWxD) (mm): 121x188x59
    • Display Range (ohm): 0.00 to 20.99, 0.0 to 209.9, 0 to 2099
    • Earth Resistance Measurement Range (ohm): 20, 200, 2000
    • Earth Voltage Accuracy: ±1%rdg±4dgt
    • Earth Voltage Display Range: 0.0 to 314.9 V, 0.0 to ±314.9 V
    • Earth Voltage Measuring Range: 0 to 300 V AC (45 to 65Hz), ±0 to ±300 V DC
    • Power Source: LR6(AA)(1.5V) × 6
  13. PITHON PVC Coated Flexible Metal Conduit
    Rating:
    100% of 100
    (3)
    Mulai

    Rp549.900

    PITHON PVC Coated Flexible Metal Conduit
    Deskripsi:
    Galvanized steel core, PVC jacketed - Light style, highly flexibility and liquid-tightness - Water proof, corrosion resistant, sunlight resistant - For massa production equipment, machine tools, any morrow space for electrical wiring aplications
    atribut:
    • Temperature Range (°C): -10 to +70
  14. KYORITSU High Voltage Insulation Testers (Pengukur Isolasi)
    Mulai

    Rp16.999.900

    KYORITSU High Voltage Insulation Testers (Pengukur Isolasi)
    Deskripsi:
    Alat ukur Tahanan isolasi tegangan tinggi digital dengan layar besar dan tampilan beberapa parameter pengukuran dilengkapi dengan diagnosa pengetesan insulasi
  15. PITHON Flexible Metal Conduit
    Mulai

    Rp419.900

    PITHON Flexible Metal Conduit
    Deskripsi:
    - Galvanized steel core- Highly flexibility and impact resistant- Corrosion resistant- For massa production equipment, machine tools, any morrow space for electrical wiring aplications
  16. ETCR Clamp Earth Resistance Tester
    Mulai

    Rp6.399.900

    ETCR Clamp Earth Resistance Tester
    Deskripsi:
    Grounding Resistance Measurement, Loop Resistance Measurement, Judge Grounding FaultETCR2100A+ Clamp Earth Resistance Tester, also known as clamp type earth resistance tester, clamp earth resistance tester, loop resistance tester, single clamp earth resistance tester, which is used for measurement of earth resistance, loop resistance and grounding fault judgment. In the loop grounding system measurement, no need to disconnect the grounding down lead, and not request the auxiliary grounding pole, which is safe, fast and convenient to use.the clamp earth resistance tester is widely used in earth resistance and loop resistance measurement of electric power, telecommunications, meteorology, oil fields, construction and industrial electrical equipment. The tester can measure ground faults that cannot be measured by traditional methods, and can apply to the site which cannot be measured by traditional methods, because the clamp earth resistance tester is measuring the comprehensive value of the grounding body resistance and the grounding lead resistance.1.Non-contact measurement is safe and fast. When measuring the loop grounding system, no need to disconnect the grounding down lead, and not request the auxiliary grounding pole, which is saving time and efficient.2.The clamp earth resistance tester can measure ground faults that cannot be measured by traditional methods, and can apply to the site which cannot be measured by traditional methods.3.With data hold, memory and alarm function.-Sound & Light Alarm : "Du-Du-Du-" Alarm sound, press the AL Button to turn on/off
    atribut:
    • Alarm Function: Alarm Threshold Can Be Set
    • Alarm Threshold Setting Resistance Range (Ω): 1-199
    • Clamp Opening Size (mm): 32
    • External Magnetic Field, Electric Field (A/m): <40 (<1V/m)
    • LCD Displayer (mm): 47x28.5 (4-Digit LCD Digital Display)
    • Memory: Data Storage 99 Groups
    • Resistance Measurement Frequency (kHz): >1
    • Resistance Resolution (ohm): 0.001
    • Single Measurement Time (s): 0.5
Daftar Harga earth tester kyoritsu 4105a Terbaru October 2026
KYORITSU Earth Tester (Alat Ukur Grounding)Rp8.799.900
KYORITSU Ground Resistance TesterRp7.199.900
KYORITSU Digital Insulation Tester (Pengukur Isolasi)Rp7.799.900
FLEXICON Galvanized Steel Flexible Conduit (Pipa Fleksibel Baja)Rp2.799.900
Hioki Battery Tester (Alat Tes Aki)Rp43.999.900
KYORITSU Tang Ampere Digital AC/DCRp4.099.900
KYORITSU Alat Ukur Resistansi Tanah (Megger Grounding)Rp6.899.900
KYORITSU Tester Isolasi Analog (Megger Analog)Rp3.799.900
KYORITSU Power Quality AnalyzerRp99.999.900
KYORITSU Ground Resistance MeterRp7.699.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)